SQUARE D HJA36090 Circuit Breaker I-line Style Plug-in 90 Amp 600vac 3p 65kaic@480v

Item: AG8PLT
Model: HJA36090
Cross Ref: 48R138
17 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

3
$1,636.57
5% off
$1,554.74/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Circuit Breaker
Aic Rating 65 kAIC @ 480V
Ambient Air Temp. For Operation -13°F to +158°F
Ambient Air Temp. For Storage -58°F to +185°F
Awg Gauge 14 AWG to 3/0 AWG
Breaking Capacity 100 kA 240V AC 50/60 Hz UL 489, 65 kA 480V AC 50/60 Hz UL 489, 25 kA 600V AC 50/60 Hz UL 489, 20 kA 250V DC UL 489
Breaking Capacity Code J
Circuit Breaker Application HACR Rated
Color Black
Communication Interface Modbus, Ethernet
Component Type Circuit Breaker
Continuous Amps 80%
Control Type Toggle
Depth 3.4"
Device Application Distribution
Electrical Connection I-Line Connection, Line, Lugs, Load
Frame Type HJA
Height 6 2/5"
Ip Degree Of Protection IP40
Line Rated Amps 90A
Local Signalling Switched Off 1 Trip Indicator Green
Magnetic Hold Amps 800A
Magnetic Tripping Amps 1450A
Mounting Height 4.5"
Mounting Mode I Line Bracket
Mounting Support Bracket
Network Frequency 50/60 Hz
No. Of Poles 3
No. Of Slots 5
Operating Altitude 0 ft. to 6561.68 ft. Without Derating, 5000m With Derating
Phase Connection ABC
Pollution Degree 3 IEC 60947-1
Power Wire Stripping Length 0.6"
Quality Labels ce.png
Quantity Per Set 1
Rated Impulse Withstand Voltage 8 kV
Rated Insulation Voltage 750V
Rated Operational Voltage 690V
Rated Service Breaking Capacity 100 kA @ 220/240V AC @ 50/60 Hz, 65 kA @ 380/440/415V AC @ 50/60 Hz, 25 kA @ 500/525V AC @ 50/60 Hz, 20 kA @ 250V DC, 20 kA @ 500V DC
Returnability Yes
Suitability For Isolation Yes, IEC 60947-2
Tightening Torque 44.3 lbf.in. @ 0.004 sq. in. to 0.009 sq. in. @ 14 AWG to 10 AWG, 123.9 lbf.in. @ 0.02 sq. in. to 0.1 sq. in. @ 8 AWG to 3/0 AWG
Trip Unit Technology Thermal-Magnetic
Utilisation Category Category A
Voltage 600V
Voltage Type AC
Width 4.09"

Shipping Information

Height (cm) 15.49
Length (cm) 38.1
Width (cm) 21.31
Country Of Origin MX
Weight (kg) 2.4885
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies