-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Circuit Breaker |
---|---|
Amps | 60 |
Frame Type | HDA |
Number of Poles | 2 |
---|---|
Voltage | 600 |
Voltage Type | AC |
Country Of Origin | US |
---|
Please note that the item you have bought is a 115V.