SQUARE D 8911DPSO32V02 DP Motor Starter 2P 30A 120V Coil Open

Item: AG9CBB
Model: 8911DPSO32V02
Cross Ref: 11W218
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$572.83
5% off
$544.19/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Motor Starter
Action Nonreversing
Amps 30A
Coil Voltage 120V AC
Control Circuit Frequency 50/60 Hz
Control Circuit Voltage 110/120V AC
Depth 4.09"
Enclosure Rating Not Rated (Open Device)
Frequency 50/60 Hz
Height 6.73"
Hp 2 hp @ 115V AC, 5 hp @ 230V AC
Hp @ 1 Ph-240v 5 hp
Hp @ 1 Phase-120v 2 hp
Hp @ 1 Phase-240v 5 hp
Included Trip-Free Reset Mechanism
Locked Rotor Amps 120/150/180A
Locked Rotor Load 120A @ 575V AC, 150A @ 460V AC, 180A @ 230V AC
Locked Rotor Voltage 230/460/575V AC
Max. Amps (ac) 30A
Max. Voltage 600V AC
Mechanical Operating Durability 500000
Mounting Hole Distance-height 8.13"
Nema Enclosure Rating No Enclosure
No. Of Poles 2
No. Of Thermal Units 1
Nominal Coil Voltage @ 60hz 120V AC
Overall Depth 4.09"
Overall Height 6.73"
Overall Width 3 1/2"
Overload Protection Type Thermal
Overload Type Melting alloy
Phase 1
Returnability No
Reversing Capability Non Reversing
Series CLASS 8911 TYPE DP Series
Thermal Units Required 1 Thermal Unit Required (Not Included)
Width 3 1/2"

Product Details

    • Enclosure NEMA Rating : No Enclosure

Shipping Information

Height (cm) 12.7
Length (cm) 20.32
Width (cm) 12.7
Country Of Origin CN
Weight (kg) 0.9900

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies