-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Welding Supplied Air System |
---|---|
Battery Type | Lithium-Ion |
PAPR Mount | Belt-Mounted |
Suspension | Adjustable |
---|---|
Window Material | Auto-Darkening |
Country Of Origin | SE |
---|
Weight (kg) | 4.2926 |
---|
Please note that the item you have bought is a 115V.