-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Filter/Regulator/Lubricator |
---|---|
Adjustment Range | 5 to 150 psi |
Bowl Material | Metal with Sight Glass |
Bowl Size | 2.2 oz. |
Drain Type | Manual |
Filter Rating | 5 micron |
Max. Flow | 51 cfm |
Max. Pressure | 250 psi |
---|---|
Max. Temp. | 150 Degrees F |
Number of Pieces | 3 |
Overall Height | 7.46" |
Overall Width | 6.46" |
Pipe Size | 3/8" NPT |
Height (cm) | 2.54 |
---|---|
Length (cm) | 2.54 |
Width (cm) | 2.54 |
HS Code | 8481100040 |
Country Of Origin | MX |
---|---|
Weight (kg) | 1.908 |
UPC | 00194484316761 |
Please note that the item you have bought is a 115V.