-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Reed Switch |
---|---|
Enclosure Type | NEMA 4 |
For Bore Dia. | 3-1/4 to 6" |
Function | N/O SPST |
---|---|
Switching Current | 1 amp max. |
Switching Voltage | 5-240VAC/VDC |
Height (cm) | 5.08 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 15.24 |
HS Code | 8536509055 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.135 |
UPC | 190735680247 |
Please note that the item you have bought is a 115V.