-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Stationary Air Compressor/Generator |
---|---|
(F)NPT Outlet | 1/4" |
Amps @ 120/240V | 15 |
Engine Brand | Honda |
Free Air CFM @ 90 PSI | 17 |
Free Air CFM @ Max. Pressure | 15.7 |
Fuel Tank Capacity | 1.7 gal |
Full Power Switch | On/Off |
Guard Type | Steel |
HP | 13 |
Hz | 60 |
Low Oil Shut Down | Yes |
Max. Pressure | 175 psi |
Number of Outlets | 4 |
Overall Height | 45" |
Overall Length | 40" |
---|---|
Overall Width | 24.5" |
Pump Oil Capacity | 24.7 Oz. |
Pump RPM | 864 |
Pump Type | Two Stage Oil Lubricated |
Rated Watts | 2300/3500 |
RPM | 3600 |
Run Time @ 1/2 Load | 4 hr. |
Run Time @ Full Load | 3.8 hr. |
Sound Level | 80.4 |
Starter Type | Electric |
Tank Size | 30 gal. |
Tank Type | Horizontal |
Voltage | 120 |
Watts | 3500 |
Height (cm) | 152.4 |
---|---|
Length (cm) | 147.32 |
Width (cm) | 92.71 |
HS Code | 8414308080 |
---|---|
Country Of Origin | US |
Weight (kg) | 252.9 |
Please note that the item you have bought is a 115V.