-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Electric Air Compressor |
---|---|
(F)NPT Outlet | 3/4" |
Amps | 7.4-6.2/3.1 |
Compressor Type | Tank Mounted Duplex |
Control | Automatic Start/Stop |
Enclosure | NEMA |
Free Air CFM @ Max. Pressure | 2.5 |
HP | 3/4 |
Lubrication Type | Pressure Lubricated |
Max. Pressure | 90 psi |
Motor Type | Open Dripproof |
Number of Stages | 1 |
Off Pressure Switch Setting | 90 |
---|---|
On Pressure Switch Setting | 70 |
Overall Height | 38" |
Overall Length | 41.5" |
Overall Width | 21.25" |
Phase | 3 |
Pump Oil Capacity | 29.8 oz. |
Pump RPM | 980 |
Tank Size | 30 gal. |
Tank Type | Horizontal |
Voltage | 208-230/460 |
Height (cm) | 125.73 |
---|---|
Length (cm) | 124.46 |
Width (cm) | 74.42 |
HS Code | 8414801605 |
---|---|
Country Of Origin | US |
Weight (kg) | 171.45 |
Please note that the item you have bought is a 115V.