-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Tank |
---|---|
Finish | Green Powder Coated |
Height | 18-15/64 |
Length | 33-49/64 |
Material | Steel |
Ports | 3/4", 3/4", 1/2" NPT |
Tank Dia. | 12 |
---|---|
Tank Size | 15 |
Tank Type | Portable |
Wheel Size | 8" |
Wheel Type | Semi Pneumatic |
Working Pressure | 135 |
Weight (kg) | 39.6 |
---|
Please note that the item you have bought is a 115V.