-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pneumatic Oil Filter |
---|---|
Bowl Material | Metal with Sight Glass |
Bowl Size | 7 oz. |
Drain Port Size | Will Fit 1/8-27 and 1/8-28 Pipe Thread |
Drain Type | 1/4" Turn |
Filter Rating | 0.01 Microns |
Max. Flow | 60 cfm |
Max. Pressure | 250 psi |
---|---|
Max. Temp. | 150 Degrees F |
Overall Height | 11.4" |
Overall Width | 3.15" |
Pipe Size | 1/2" NPT |
Size | Standard |
Height (cm) | 8.64 |
---|---|
Length (cm) | 44.2 |
Width (cm) | 8.89 |
HS Code | 8421290065 |
Country Of Origin | MX |
---|---|
Weight (kg) | 1.1925 |
UPC | 190735631607 |
Please note that the item you have bought is a 115V.