-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Compressed Air Filter |
---|---|
Bowl Material | Metal with Sight Gauge |
Bowl Size | 7 oz. |
Drain Type | Manual |
Filter Media | Compressed Air |
Filter Rating | 5 micron |
Housing Material | Aluminum |
Max. Flow | 140 cfm |
---|---|
Max. Pressure | 250 psi |
Max. Temp. | 175 Degrees F |
Overall Height | 7.95" |
Overall Width | 3.15" |
Pipe Size | 1/2" NPT |
Size | Standard |
Height (cm) | 29.46 |
---|---|
Length (cm) | 8.89 |
Width (cm) | 8.64 |
HS Code | 8421398090 |
Country Of Origin | MX |
---|---|
Weight (kg) | 0.8325 |
UPC | 190735631560 |
Please note that the item you have bought is a 115V.