-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Lockout Valve |
---|---|
Max. Pressure | 300 psi |
Max. Temp. | 175 F |
NPT | 1" |
---|---|
Type | Heavy Duty |
Height (cm) | 14.22 |
---|---|
Length (cm) | 36.83 |
Width (cm) | 14.48 |
HS Code | 8481803055 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.98 |
UPC | 190735631133 |
Please note that the item you have bought is a 115V.