-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Coalescing Filter Element |
---|---|
Fits | Dayton(R) Intermediate Coalescing Filters |
For Use with Stock Number | 4ZL31, 4ZL32, 4ZL33, 4ZL34, 4ZL35, 4ZL36 |
Microns | 0.01 |
---|---|
Type | Pneumatic |
Height (cm) | 3.05 |
---|---|
Length (cm) | 10.92 |
Width (cm) | 7.11 |
HS Code | 8421990080 |
Country Of Origin | MX |
---|---|
Weight (kg) | 0.0315 |
UPC | 190735630655 |
Please note that the item you have bought is a 115V.