-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Spool Kit |
---|
Function | Replacement Spool Kit 3-Position Valves |
---|
Height (cm) | 3.3 |
---|---|
Length (cm) | 16.76 |
Width (cm) | 22.86 |
HS Code | 8481909085 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.18 |
UPC | 190735621899 |
Please note that the item you have bought is a 115V.