-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Electric Air Compressor |
---|---|
(F)NPT Outlet | 3/4" |
Amps | 31 |
Compressor Type | Tank Mounted |
Control | Pressure Switch |
Cylinder Material | Cast Iron |
dBA @ 3 Feet | 85 |
Enclosure | Open Drip Proof |
Finish | Powder Coated |
Free Air CFM @ Max. Pressure | 24.3 |
HP | 7.5 |
Hz | 60 |
Lubrication Type | Splash Lubricated |
Max. Pressure | 175 psi |
Motor Type | Open Dripproof |
---|---|
Number of Stages | 2 |
Off Pressure Switch Setting | 175 |
On Pressure Switch Setting | 145 |
Overall Height | 71" |
Overall Length | 35" |
Overall Width | 27" |
Phase | 1 |
Pump Oil Capacity | 2 qt. |
Pump RPM | 1020 |
Tank Size | 80 gal. |
Tank Type | Vertical |
Voltage | 208-230 |
Height (cm) | 210.82 |
---|---|
Length (cm) | 116.84 |
Width (cm) | 93.98 |
HS Code | 8414801635 |
---|---|
Weight (kg) | 243 |
Please note that the item you have bought is a 115V.