-
Change Country
-
English
- Sign in
- Source Now
Get it by Mar 26, Tuesday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Quick Coupler Body |
---|---|
Body Size | 1/4" |
Finish | Zinc-Plated |
Hose Connection | (M)NPT |
Interchange Type | Industrial |
Material | Steel |
Max. Flow | 35 cfm |
---|---|
Max. Pressure | 300 psi |
Pipe Size | 1/4" |
Seals | NBR |
Temp. Range | -40 Degrees to 150 Degrees F |
Height (cm) | 2.03 |
---|---|
Length (cm) | 4.83 |
Width (cm) | 3.05 |
HS Code | 8481803090 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.11 |
UPC | 190735613511 |
Please note that the item you have bought is a 115V.