-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Coupling |
---|---|
Body Material | CPVC |
Color | Gray |
Compliance | NSF CW Certified for Corrosive Waste, IAPMO IGC 210 and ICC-ES PMG-1018 |
Connection Type | Hub |
Green Certification or Other Recognition | RoHS Compliant |
---|---|
Max. Pressure | 180 psi |
Max. Temp. | 200 Degrees F |
Pipe Size | 6" |
Schedule | 40 |
Height (cm) | 21.34 |
---|---|
Length (cm) | 32.77 |
Width (cm) | 17.78 |
HS Code | 3917400090 |
---|---|
Weight (kg) | 1.0215 |
Please note that the item you have bought is a 115V.