Get it by Tuesday, May 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Saddle Clamp |
|---|---|
| Construction | With EPDM O-Ring Seal & Zinc-Plated Hardware |
| Joint | Clamp On Saddles |
| O-ring | Clamp-On Saddle x SR Thread Double Outlet CPVC Gray |
|---|---|
| Size | 6" x 1 1/4" |
| Type | Saddles |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 19.68 |
|---|---|
| Weight (kg) | 1.8045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)