-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Saddle Clamp |
---|---|
Gasket Material | EPDM |
Material | PVC |
Max. Pressure | 235 PSI |
Max. Temp. | 73F |
Outlet Connection | 1" (F) Socket |
Outlet Pipe Size | 1" |
---|---|
Pipe Size | 3" |
Required Hole Size | 1-1/8" |
Schedule | 40 |
Type | Two Piece |
Height (cm) | 7.62 |
---|---|
Length (cm) | 10.92 |
Width (cm) | 11.68 |
HS Code | 7307199060 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.4005 |
UPC | 054211800713 |
Please note that the item you have bought is a 115V.