SPEAKMAN CPT-24000-BN Shower Valve Trim

Item: CD9ZLZ
Model: CPT-24000-BN
Check Availability
In Stock

Get it by Wednesday, Nov 18

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$130.95/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Shower, Valve Trim
Activation Type Rotate Handle
Assembly Required Yes
Collection Kubos
Diverter Included No
Drain Included No
Escutcheon Included No
Faucet Handle Style Lever
Finish Brushed Nickel
Handle Placement Front
Handles Included Yes
Hose Included No
Installation Type Wall Mounted
Integral Stops No
Massage Feature No
Material Brass, Plastic, Stainless Steel, Zinc
No. Of Handles 1
No. Of Jets 0
No. Of Shower Heads 0
No. Of Spray Patterns 0
Pause Control No
Rough In Valve Template Included No
Scald Guard Included No
Self-cleaning Nozzles No
Shower Arm Included No
Temp. Limit Control No
Theme Modern
Valve Included No
Vandal Resistant No

Shipping Information

Height (cm) 14.5
Length (cm) 22
Width (cm) 18.01
HS Code 8481901000
Country Of Origin CN
Weight (kg) 1.2420
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies