-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Electric Operated Drum Pump |
---|---|
For Use On | Chemicals |
Gasket Material | Fluorocarbon |
GPM | 15 |
Housing Material | Glass Filled Polypropylene |
HP | 1/4 |
Hz | 60 |
Inlet Size | 1" |
Max. GPM for Oil | 12 |
Max. GPM for Water | 15 |
Max. Head | 34 ft. |
Max. Liquid Temp. | 130 Degrees F |
Max. Pressure | 15 psi |
Max. Temp. | 130 Degrees F |
Max. Viscosity | 3000 CPS |
Maximum Head | 34 ft. |
---|---|
Metered | No |
Motor Enclosure | Totally Enclosed Nonventilated |
Motor Type | Electric AC |
Outlet Size | 1" |
Overall Length | 16.25" |
pH Range | 3.6 to 11.9 |
Phase | 1 |
Piston Material | Santoprene |
Pump Body Material | Glass Filled Polypropylene |
RPM | 360 to 2600 |
Seal Material | Fluorocarbon |
Voltage | 115 VAC |
Wetted Materials | Polypropylene, Fluorocarbon, Stainless Steel, Santoprene |
Height (cm) | 37.34 |
---|---|
Length (cm) | 41.91 |
Width (cm) | 31.5 |
HS Code | 8413110000 |
Country Of Origin | US |
---|---|
Weight (kg) | 9.55 |
UPC | 089404212325 |
Please note that the item you have bought is a 115V.