Flat Shipping at $59.99

SOLER & PALAU SWF-150 Exhaust Fan Sidewall 6 Inch 224 Cfm

Item: AA4FKC
Model: SWF-150
Cross Ref: 12K679
Check Availability
In Stock

Get it by Thursday, Oct 15

$59.99 Flat Shipping $59.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$309.44/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Exhaust Fan
Blower Wheel Curve Backward
Cfm @ 0.200 In Sp 207 CFM
Cfm @ 0.400 In Sp 1778 CFM
Cfm @ 0.800 In Sp 115 CFM
Color Off White
Discharge Direction Vertical
Drive Package Included No
Drive Package With Motor Included No
Duct Dia. 6"
Duct Shape Round
Exhaust Airflow @ 0.000 In Sp 235 CFM
Exhaust Airflow @ 0.100 In Sp 221 CFM
Exhaust Airflow @ 0.200 In Sp 197 CFM
Exhaust Airflow @ 0.250 In Sp 197 CFM
Exhaust Airflow @ 0.400 In Sp 181 CFM
Exhaust Airflow @ 0.600 In Sp 168 CFM
Exhaust Airflow @ 0.800 In Sp 122 CFM
Fits Duct Dia. 6"
Full Load Amps 0.8A
Housing Depth 5 7/16"
Housing Finish Painted Enamel
Housing Height 13 1/4"
Housing Material Steel
Housing Width 15 1/2"
Included Backdraft Damper, Exhaust Grille
Included Grill Yes
Max. Airflow 235 CFM
Max. Coverage Area 400 sq. ft.
Max. Exhaust Airflow @ 0.000 In Sp 235 CFM
Max. Exhaust Airflow @ 0.100 In Sp 221 CFM
Max. Inlet Temp. 140°F
Max. Noise Level 10.1 sones
Motor Enclosure Totally Enclosed
Motor Speed 2600 RPM
Motor Type Permanent Split Capacitor
Mounting Location Horizontal, Vertical
Mounting Orientation Horizontal, Vertical
Nameplate Voltage 120V AC
Noise Level @ 0.100 In Sp @ 5 Ft. 9.6 sones
Overall Depth 10 1/4"
Overall Height 13 1/4"
Overall Width 13 1/4"
Phase 1
Profile Height Family High
Speed Control Yes
Vent Design Ducted
Watts 90 W

Shipping Information

Height (cm) 29.72
Length (cm) 42.42
Width (cm) 41.66
HS Code 8414596060
Country Of Origin ES
Weight (kg) 5.6475

Certification

logoslogoslogoslogos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies