-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Filter Silencer |
---|---|
Design | Silencer Tube |
Diameter | 16" |
Filter Efficiency | Over 99 % |
Filter Media | Polyester |
Filter Rating | 5 Microns |
Height | 14" |
Housing Material | Carbon Steel |
---|---|
Max. Flow | 520 cfm |
Nipple Length (In.) | 4 |
Noise Reduction Rating NRR | 5 to 15 dB |
Outlet | 4 Flange |
Temp. Range | -15 to 220 F |
Height (cm) | 44.45 |
---|---|
Length (cm) | 44.2 |
Width (cm) | 43.43 |
HS Code | 8421398015 |
---|---|
Country Of Origin | US |
Weight (kg) | 18.94 |
Please note that the item you have bought is a 115V.