-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Filter Element |
---|---|
Element Material | Polyester |
Filtration Efficiency | 99% at 5 Micron |
For Use with Blower No. | Common Vacuum Pump Filter Housings |
Height | 2.75" |
Inside Dia. | 2-3/8" |
---|---|
Outside Dia. | 3-7/8" |
Rated Flow Rate | 55 |
Type | Replacement Cartridge |
Height (cm) | 7.62 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 10.16 |
HS Code | 8421398015 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.23 |
Please note that the item you have bought is a 115V.