-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Screw Extractor Set |
---|---|
For Removing Studs, Bolts, Screws | 7/8", 1.0" |
Material | Alloy tool steel |
Number of Pieces | 2 |
---|---|
Type | Hardened Steel |
Country Of Origin | US |
---|
Weight (kg) | 0.61 |
---|
Please note that the item you have bought is a 115V.