-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cam Follower |
---|---|
Agency Compliance | ABMA |
Bearing Material | Carbon Steel |
Bearing Type | Needle Roller,Sealed |
Dynamic Load Capacity | 2850 Lb. |
Number of Bearings | Single Row |
Roller Dia. | 1.625" |
Roller Material | Carbon Steel |
Roller Type | Crowned, Hex Socket Head |
Roller Width | 0.875" |
---|---|
Static Load Capacity | 6200 Lb. |
Stud Dia. | 0.875" |
Stud Length | 1.5" |
Stud Material | Carbon Steel |
Thread Length | 0.75" |
Thread Size | 7/8-14 |
Type | Heavy Stud |
Height (cm) | 6.6 |
---|---|
Length (cm) | 4.06 |
Width (cm) | 4.06 |
HS Code | 8482105060 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.32 |
UPC | 651041071223 |
Please note that the item you have bought is a 115V.