SMC VALVES VF3130-3DZE1-02 Valve, 4/5 Port Size

Item: AN8HLU
Model: VF3130-3DZE1-02
Check Availability
In Stock

Get it by Friday, Sep 18

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$118.07/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Solenoid Valve
Body Option Pilot Valve Individual Exhaust Type
Body Size VF1000 Manifold Only
Electrical Entry DIN Terminal
Light/surge Voltage Suppressor With Light, Surge Voltage Suppressor
Manual Override Push-Turn Locking Lever Type
Port Size 0.25
Rated Voltage 110V AC
Series VF3000 Series
Type Of Actuation 2 Position Single

Shipping Information

Height (cm) 5.08
Length (cm) 7.62
Width (cm) 5.08
Weight (kg) 0.9000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies