-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Solenoid Air Control Valve |
---|---|
Actuator/Return | Solenoid/Solenoid |
Air Valve Type | 5-Way, 2-Position |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Body Style | Manifold |
CFM | 0.9 |
Coefficient of Volume | 0.61 |
Electrical Connections | DIN Terminal With Connector |
Overall Height | 1" |
Overall Length | 5.5" |
---|---|
Overall Width | 2" |
Pilot Port Size | 1/8" NPTF |
Pilot Pressure | 15 |
Pipe Size | 1/8" |
Power Consumption | 0.45W |
Pressure Range | 15 to 100 psi |
Shifting Technology | Solenoid |
Voltage | 24 VDC |
Height (cm) | 0.51 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 7.62 |
HS Code | 8481200060 |
---|---|
Weight (kg) | 0.14 |
Please note that the item you have bought is a 115V.