Get it by Tuesday, May 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Valve |
|---|---|
| Actuation | [Single] Single |
| Applicable Cylinder Diameter (dia) | 40 Or Less |
| application | Unit For Manifold Mounting |
| Ce Compliant | Yes |
| Driving Type | 0.15 to 0.7 |
| Flow Coefficient | 0.15 |
| Lead Wire Electrical Entry | Plug Connector Type, Without Connector |
| Mounting Orientation | Manifold Base |
|---|---|
| Pilot Air Supply | Internal |
| Pipe Port Type | One Touch Plumbing |
| Seal Type | Soft Seal |
| Type | Solenoid Valve |
| Valve Positions | 4 Positions (N.C. + N.C.) |
| Voltage | 24V DC |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)