SMC VALVES FP CHK 687-12F12F-F Ball Cone Spring Check Valve 3/4 Inch

Item: AD7CJR
Model: FP CHK 687-12F12F-F
Cross Ref: 4DJD2
29 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$66.31
5% off
$62.99/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Ball Cone Spring Check Valve
3-a Certified Not Rated
Body Material Polypropylene
Check Mechanism Poppet
Connection Gender Side 2 Female
Connection Gender-side 1 Female
Connection Size-side 1 3/4"
Connection Size-side 2 3/4"
Connection Type FNPT x FNPT
Connection Type-side 1 NPT
Connection Type-side 2 NPT
Cracking Pressure 0.33 psi
Flow Coefficient Cv 12.5
For Media Air, Fluids
Hex Size 15/16"
Length 2 1/2"
Material Glass Filled Polypropylene
Max. Operating Temp. 140°F
Max. Pressure (cwp) 125 psi
Max. Pressure-steam Not Rated
Max. Temp. 140°F
Max. Water Pressure 125 psi
Media Temp. -20°F to +140°F
Min. Operating Temp. -20°F
Mounting Orientation Horizontal, Vertical
Mounting Position Horizontal, Vertical
Overall Height 1 3/8"
Overall Length 2.5"
Pipe Size 3/4"
Seal Material FKM
Seat Material Glass Filled Polypropylene
Silent Check Standard
Size 3/4"
Vacuum Service Rating Not Rated
Valve Body Style Inline
Valve Series 687
Width 1 3/8"

Shipping Information

Height (cm) 7.62
Length (cm) 20.32
Width (cm) 10.16
HS Code 8481301090
Country Of Origin US
Weight (kg) 0.0540
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies