-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Speed Control Valve |
---|---|
Adjustment | Knob |
Body Material | Electroless Nickel-Plated Brass and PBT |
Body Size | 3/8" |
Connection | NPT x Tube |
Flow | Out |
Pipe Size | 3/8" |
---|---|
Pressure Range | 14.5 to 145 psi |
Style | Elbow |
Temp. Range | 23 Degrees to 140 Degrees F |
Tube Size | 3/8" |
Height (cm) | 2.54 |
---|---|
Length (cm) | 5.08 |
Width (cm) | 4.06 |
HS Code | 8481200080 |
---|---|
Weight (kg) | 0.03 |
Please note that the item you have bought is a 115V.