Sign In

SLUGGER SL625TN Annular Cutter 5/8 Diameter 2 inch Cutting Depth

In Stock
Item: AH2VTK
Model: SL625TN
Cross Ref: 30EC87

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$99.89 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Annular Cutter
Cutting Depth 2"
Diameter 5/8"
Shank Dia. 3/4"

Product Details

    • Cutter Material : HSS Titanium Nitride

Shipping Information

Height (cm) 13.03
Length (cm) 6.53
Width (cm) 6.53
Country Of Origin US
Weight (kg) 0.2268

Explore Products

Please note that the item you have bought is a 115V.

Agree