-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Annular Cutter |
---|---|
Cutting Depth | 2" |
Diameter | 33/64" |
Shank Dia. | 3/4" |
---|---|
Type | M2 HSS |
Height (cm) | 13.03 |
---|---|
Length (cm) | 6.53 |
Width (cm) | 6.53 |
HS Code | 8207502055 |
---|---|
Weight (kg) | 0.23 |
Please note that the item you have bought is a 115V.