-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Guide Rail |
---|---|
Material | Nylon |
Type | Fein Tube/Pipe Polisher |
---|---|
Works With | Mfr. No. 69902104000 |
Height (cm) | 1.27 |
---|---|
Length (cm) | 22.86 |
Width (cm) | 7.62 |
HS Code | 8466933050 |
---|---|
Weight (kg) | 0.45 |
Please note that the item you have bought is a 115V.