Sign In

SLUGGER 1187S Annular Cutter HSS 1-3/16 Diameter 3 inch Cutting Depth

In Stock
Item: AH2VTP
Model: 1187S
Cross Ref: 30EE03

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$180.01 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Annular Cutter
Cutting Depth 3"
Diameter 1.187"
Shank Dia. 3/4"

Product Details

    • Cutter Material : HSS

Shipping Information

Height (cm) 4.95
Length (cm) 13.97
Width (cm) 13.97
Country Of Origin US
Weight (kg) 0.068

Explore Products

Please note that the item you have bought is a 115V.

Agree