Sign In

SLUGGER 1125S Annular Cutter HSS 1-1/8 Diameter 3 inch Cutting Depth

In Stock
Item: AH2VTN
Model: 1125S
Cross Ref: 30ED99

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$192.75 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Annular Cutter
Cutting Depth 3"
Diameter 1.125"
Shank Dia. 3/4"

Product Details

    • Cutter Material : HSS

Shipping Information

Height (cm) 3.81
Length (cm) 13.97
Width (cm) 13.97
Country Of Origin US
Weight (kg) 0.1134

Explore Products

Please note that the item you have bought is a 115V.

Agree