-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Annular Cutter |
---|---|
Cutting Depth | 3" |
Diameter | 1 1/16" |
---|---|
Shank Dia. | 3/4" |
Height (cm) | 3.81 |
---|---|
Length (cm) | 13.97 |
Width (cm) | 13.97 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.2449 |
Please note that the item you have bought is a 115V.