SIEMENS 3RH21401BB40 Iec Control Relay, 24 V Dc Coil Volt

Item: CU2RYQ
Model: 3RH21401BB40
Cross Ref: 13A181
17 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$208.84
5% off
$198.40/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item IEC Control Relay
Amps 10A
Body Depth 2.87"
Body Depth-relay 2.87"
Body Height 2.26"
Body Width 1.77"
Body Width-relay 1.77"
Coil Voltage 24V DC
Contact Form 4NO
Contact Material Silver Nickel
Contact Rating (ac) 1A @ 690V, 10A @ 240V, 2A @ 500V, 3A @ 400V
Contact Rating (dc) 0.15A @ 600V, 0.3A @ 440V, 1A @ 240V, 10A @ 24V, 3A @ 120V
Dc Contact Rating 0.15A @ 600V, 0.3A @ 440V, 1A @ 240V, 10A @ 24V, 3A @ 120V
Electrical Connection Screw Terminal
Electrical Connection Type Screw
Features Finger Safe
Input Voltage 24V DC
Ip Rating IP20
Max. Operating Temp. 140°F
Min. Operating Temp. -13°F
Nema Size Not Applicable
No. Of Pins 10
No. Of Pins-relay 10
No. Of Terminals 10
Operating Cycles 30000000
Overall Height 2.26"
Overall Height-relay 2.26"
Power Consumption 4 W
Power Consumption-relay 4 W
Relay Frame Size Standard
Relay Mounting Style DIN Rail, Surface
Relay Style IEC
Resistive Contact Amp Rating 10A
Response Time 10 ms to 15 ms (Arcing Time), 30 ms to 100 ms (Closing Delay), 7 ms to 13 ms (Opening Delay)
Series 3RH21 CONTROL RELAYS Series

Shipping Information

Height (cm) 5.74
Length (cm) 7.29
Width (cm) 4.5
Country Of Origin DE
Weight (kg) 0.2925

Certification

logos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies