Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Masking Tape |
|---|---|
| Adhesion To Steel | 14 oz./in. |
| Adhesive Material | Acrylic |
| Clean Removal Time | 60 Days |
| Color | Yellow |
| Common Industry | Construction |
| Environment | Indoor Only |
| Imperial Tape Length | 60 yd. |
| Imperial Tape Width | 1.4" |
| Material | Crepe Paper |
| Maximum Tape Performance Temperature | 200°F |
| Metric Tape Length | 55m |
| Metric Tape Width | 36 mm |
| Minimum Tape Performance Temperature | 50°F |
| Performance Temp. | +50°F to +200°F |
| Product Form | Continuous Roll |
| Series | CF 160 Series |
|---|---|
| Shape | Continuous Roll |
| Surface Compatibility | Concrete, Glass, Metal, Wood |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Acrylic |
| Tape Backing Construction | Paper |
| Tape Backing Material | Crepe Paper |
| Tape Color | Yellow |
| Tape Core Diameter | 3" |
| Tape Elongation | 5% |
| Tape Sub-type | Delicate Surface Painter's Tape |
| Tape Tensile Strength | 23 lbs./in. |
| Tape Thickness | 3.6 mil. |
| Tape Type | Painter's Tape |
| Thickness | 3.7 mil. |
| Width | 36 mm |
| Height (cm) | 49.53 |
|---|---|
| Length (cm) | 15.49 |
| Width (cm) | 14.99 |
| HS Code | 4811412100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)