-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Mechanical Force Gauge |
---|---|
Accuracy | +/-0.2% FS |
Dial Graduation | 0.025 lb |
Display | Analog |
Function | Peak Hold |
---|---|
Measurement Modes | Real time, Peak mode |
Measuring Units | Pound |
Range | 5 Lbs. |
Height (cm) | 8.64 |
---|---|
Length (cm) | 28.96 |
Width (cm) | 16.26 |
HS Code | 8423810050 |
---|---|
Country Of Origin | JP |
Weight (kg) | 1.27 |
Please note that the item you have bought is a 115V.