-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Swivel Plate Caster |
---|---|
Caster Brake Included | No |
Caster Load Rating Range | 300 to 999 lb. |
Caster Product Group | Swivel Caster |
Caster Temp. Range Available | Yes |
Caster Type | Swivel |
Caster Wheel Material | Thermoplastic Rubber |
Caster Wheel Shape | Standard |
Core Color | Gray |
Core Material | Polyolefin |
Durometer | 85 Shore A |
Extended Lead | No |
Frame Finish | Zinc Plated |
Frame Material | Steel |
Hole Pattern | C |
Inside Bolt Hole Spacing | 1-3/4 x 2-3/4" |
Load Rating | 300 lb. |
Lock Type | No Lock Included |
---|---|
Mounting Bolt Dia. | 5/16" |
Non-Marking | Yes |
Number of Wheels | 1 |
Outside Bolt Hole Spacing | 1-3/4 x 3" |
Overall Height | 7.25" |
Plate Size | 2-5/8 x 3-3/4" |
Plate Thickness | 0.125" |
Plate Type | A |
Raceway | Double Ball |
Swivel Radius | 0" |
Temp. Range | -30 Degrees to 180 Degrees F |
Wheel Bearings | Precision Ball |
Wheel Color | Gray |
Wheel Diameter | 6" |
Wheel Material | Thermoplastic Rubber |
Wheel Width | 1.25" |
Height (cm) | 6.6 |
---|---|
Length (cm) | 18.54 |
Width (cm) | 15.24 |
HS Code | 8716903000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.93 |
Please note that the item you have bought is a 115V.