-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Swivel Stem Caster w/Brake |
---|---|
Brake Type | Face Contact |
Caster Brake Included | Yes |
Caster Load Rating Range | 0 to 299 lb. |
Caster Temp. Range Available | Yes |
Caster Wheel Material | Polyurethane |
Caster Wheel Shape | Standard |
Core Color | Black |
Core Material | Polyolefin |
Frame Finish | Glass Filled Nylon |
Load Rating | 125 lb. |
Non-Marking | Yes |
Number of Wheels | 1 |
Overall Height | 5.375" |
---|---|
Raceway | Double Ball |
Stem Dia. | 5/16"-18 |
Stem Length | 1" |
Stem Type | Threaded |
Temp. Range | -45 Degrees to 180 Degrees F |
Thread Size | 5/16-18 |
Wheel Bearings | Delrin(R) |
Wheel Color | Black |
Wheel Diameter | 4" |
Wheel Material | Polyurethane |
Wheel Width | 15/16" |
Height (cm) | 4.32 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 20.32 |
HS Code | 8302200000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.33 |
Please note that the item you have bought is a 115V.