Sign In

SHEPHERD CASTER KITS60MMS11G 60mm Threaded Stem Mount 3/8-16 x 1 Pk5

In Stock
Item: AF7GXX
Model: KITS60MMS11G
Cross Ref: 21AH81

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$0.91 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Caster Mount
Mounting Type Threaded Stem, 60 mm
Stem Dia. 3/8"-16
Stem Length 1"
Thread Size 3/8-16

Shipping Information

Height (cm) 2.29
Length (cm) 11.94
Width (cm) 5.08
HS Code 8716900000
Weight (kg) 0.14

Other Also Viewed

Explore Products

Please note that the item you have bought is a 115V.

Agree