Sign In

SHANNON INSULTECH HS-106-4DXF6 Heat Shield for 80S-C8C9 4 x 5 x 6 inch

In Stock
Item: AH4XCB
Model: HS-106-4DXF6
Cross Ref: 35PE42

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$129.05 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Heat Shield
Fastener Type Quick Release Fabric Flap
Height 6"
Indoor/Outdoor Indoor or Outdoor
Length 4"
Temp. Range 500 Degrees F
Width 5"

Shipping Information

Height (cm) 20.32
Length (cm) 15.24
Width (cm) 15.24
Country Of Origin US
Weight (kg) 0.1905

Explore Products

Please note that the item you have bought is a 115V.

Agree