Sign In

SHANNON INSULTECH HS-073-36Y287 Heat Shield for 1822 5 x 5 x 8 inch

In Stock
Item: AH4XAQ
Model: HS-073-36Y287
Cross Ref: 35PE09

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$194.29 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Heat Shield
Fastener Type Quick Release Fabric Flap
Height 8"
Indoor/Outdoor Indoor or Outdoor
Length 5"
Temp. Range 500 Degrees F
Width 5"

Shipping Information

Height (cm) 20.32
Length (cm) 15.24
Width (cm) 15.24
Country Of Origin US
Weight (kg) 0.1905

Explore Products

Please note that the item you have bought is a 115V.

Agree