-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Combustible Gas Detector |
---|---|
Accuracy | +/-10% |
Battery | (3) C Alkaline |
Depth | 2-5/16" |
Detects | Methane, Propane, Butane and More |
Height | 11.5" |
---|---|
Indicator | Audible, Visual, Direct Read Display |
Measuring Range | 50 ppm to 100% Volume Methane, Propane |
Width | 3" |
Height (cm) | 15.24 |
---|---|
Length (cm) | 38.1 |
Width (cm) | 27.94 |
HS Code | 9027102000 |
---|---|
Country Of Origin | US |
Weight (kg) | 2.27 |
Please note that the item you have bought is a 115V.