-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pilot Light Without Lens |
---|---|
Basic Material | Metal |
Body Material | Chrome Plated Zinc Die Cast |
IP Rating | 66 |
Lamp Module Type | Full Voltage |
Lamp Type | Incandescent |
Lamp Voltage | 24 VAC/DC |
NEMA Rating | 1, 2, 3, 3R, 4, 6, 12, 13 |
---|---|
Replacement Lamps | 2FMP7 |
Shape | Round |
Size | 30mm |
Terminal Connection | Pressure Plate |
Voltage | 24 VAC/DC |
Height (cm) | 4.83 |
---|---|
Length (cm) | 9.4 |
Width (cm) | 5.84 |
HS Code | 8539293050 |
---|---|
Weight (kg) | 0.14 |
UPC | 785901546665 |
Please note that the item you have bought is a 115V.