SCHLAGE F170 ACC 716 BRK LH Door Lever Lockset, Grade 2, Accent/Brookshire, Antique Bronze, Not Keyed

Item: CT9XNJ
Model: F170 ACC 716 BRK LH
Cross Ref: 49ZK74
17 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$46.28
13% off
$40.26/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Door Lever Lockset
Ada Compliant Yes
Ansi Grade Grade 2
Ansi Lockset Function Dummy
Cylinder Core Type Not Included
Features Left Hand
Finish Aged Bronze
Fire Rating 3 hrs.
For Use With Residential/Light Commercial Applications
Function Dummy
General Lockset Function Dummy Lever Locksets
Hand Orientation Left Hand
Handle Material Brass
Handle Type Lever
Included Latch, Mounting Hardware, Strike
Included Core No
Inside Locking Access Not Lockable
Key Type Not Keyed
Keying Unkeyed
Keyway Type None
Knob/handle Material Brass
Ligature Resistance Not Ligature Resistant
Location Type Multiple Family Residential
Lock Assembly Type Cylindrical
Lockset Handle Type Lever
Lockset Performance Strength Light Duty
Lockset Style Accent, Brookshire
Lockset Type Mechanical
Max. Door Thickness 1 3/4"
Min. Door Thickness 1 3/8"
Mounting Style Screw In
No. Of Keys 0
No. Of Pins 0
Outside Locking Access Not Lockable
Performance Duty Rating 3
Pins 0
Required Door Thickness 1 3/8" to 1 3/4"
Strike Dim. 1 5/8" x 2 1/4"
Strike Plate Height 2 1/4"
Strike Plate Width 1 5/8"
Strike Type Full Lip, Round Corner
Style F Accent, Brookshire
Visual Indicator Message No Message

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin MX
Weight (kg) 0.2250

Certification

logoslogos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies