-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Straight Wall Stacking Container |
---|---|
Color | Gray |
Inside Height | 7.7" |
Inside Length | 21 9/16" |
Inside Width | 13.75" |
Load Capacity | 55 lb. |
Material | Polypropylene |
---|---|
Outside Height | 9" |
Outside Length | 24" |
Outside Width | 16" |
Volume Capacity | 1.54 cu. ft. |
HS Code | 3924905650 |
---|---|
Country Of Origin | DE |
Weight (kg) | 1.84 |
---|
Please note that the item you have bought is a 115V.