-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Vertical Panel Saw |
---|---|
Blade Dia. | 10" |
Frame Height | 90" |
Max. Thickness of Cut | 2-1/2" |
---|---|
Maximum Cross Cut | 62" |
Weight (kg) | 222.3 |
---|
Please note that the item you have bought is a 115V.